Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 100 ft, Polyethylene, Gloss Finish
Mfr # 50002-100
Zoro # G3786824
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Overall Length 100 ft
- Material Polyethylene
- Finish Gloss
- For Use With Chain Stanchions, Cone Connectors, Poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50002-100
- Zoro # G3786824
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 100 ft |
Link Outside Length | 2 in |
Manufacturer Warranty Length | 5 yr |
Link Inside Length | 1 in |
Link Outside Width | 1 in |
Link Inside Width | 0 in |
Details
Item | Plastic Chain |
Color | Yellow |
Material | Polyethylene |
Finish | Gloss |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Application | Outdoor or Indoor |
Weight | 7 lb |
Standards | WBENC Certified |
Reflectivity | Non-Reflective |
Resistance Properties | Rust Resistant, UV Resistant |
Link Thickness | 0 in |
Description
Plastic Chain, Length 100 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 7 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Safety Poly/Cotton LST-Navy (6015N-XXXXL)
- MCR SAFETY ANSI Class 2 Hi-Vis Recycled Materials Zipper-Front Vest, XL (RVCL2MLZ-XL)
- PACER PRODUCTS SAMPLE FLARE PACK (52-199)
- INCOM Arrow Tape, Gray/White, 1 in. W, 108 ft. L (PMA1511)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Black (50003-100)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Red Plastic Chain (50005-100)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Black/Yellow Plastic Chain (50029-100)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Safety Green Plastic Chain (50014-50)
- ZORO SELECT Light Duty Stanchion, 41 In. H, PK6 (91502-6)
- ZORO SELECT Barrier Post, 40 In. H, Black, PK6 (80943)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/FY/F6)
- Zoro Select Crowd Control Post & Ropes