Shop All Chains
Zoro Select
Plastic Chain, Yellow, Brass, 8 ft. L
Mfr # 966-35-08/0-2-960PB
Zoro # G2010377
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- For Use With Crowd and Traffic Control Stanchions
- Application Outdoor or Indoor
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 966-35-08/0-2-960PB
- Zoro # G2010377
- Country of Origin United States
- Category Chains
Dimensions
Length | 8 ft |
Size | 1 in |
Details
Item | Plastic Chain |
Material | Plastic |
Finish | Brass |
Color | Yellow |
For Use With | Crowd and Traffic Control Stanchions |
Application | Outdoor or Indoor |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Plastic Chain, Length 8 ft, Color Yellow, Material Plastic, Finish Brass, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Crowd and Traffic Control Stanchions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Chain, 1/2"x 20ft., Trans G70, w/Grab Hks (23100395)
- ZORO SELECT Movers Dolly, 900 lb. (8NE83)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Raised, 2 Shelves, 300 lb (STC11-G)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 4 in, 400 lb, C (L-PATH 100KF-12)
- ZORO SELECT Jack Chain, Single, Ni, Sz 10, 43 Lb, 100 Ft (2ZDF5)
- ZORO SELECT Jack Chain, Single, Brass, Sz 14, 11Lb, 100Ft (2ZDG4)
- ZORO SELECT 100 ft. Size 16 Zinc Single Jack Chain, 10 lbs. (2ZDE6)
- ZORO SELECT Jack Chain, Single, Zinc, Sz 18, 5 Lb, 100 Ft (2ZDE5)
- ZORO SELECT Chain, Dbl, Zinc, Sz #2,115 Lb Load, 100 Ft (2ZDH5)
- ZORO SELECT Chain, Dbl, Galv, Sz 2/0,255 Lb Load, 100 Ft (2ZDJ4)
- DAYTON Chain, Grade 80, 9/32 Size, 10 ft., 3500 lb. (5WRP7)
- Zoro Select Chains