Shop All Chains
Zoro Select
Plastic Chain, Yellow, Brass, 12 ft. L
Mfr # 966-35-12/0-2-960PB
Zoro # G2010331
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Crowd and Traffic Control Stanchions
- Application Outdoor or Indoor
- Size 1 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 966-35-12/0-2-960PB
- Zoro # G2010331
- Country of Origin United States
- Category Chains
Dimensions
Length | 12 ft |
Size | 1 in |
Details
Item | Plastic Chain |
Material | Plastic |
Finish | Brass |
For Use With | Crowd and Traffic Control Stanchions |
Application | Outdoor or Indoor |
Color | Yellow |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Plastic Chain, Length 12 ft, Color Yellow, Material Plastic, Finish Brass, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Crowd and Traffic Control Stanchions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Poly Spring Lift, 18 Bu, Blue (R18-BBX-PSN)
- KRAFT TOOL Patriot Braided Nylon Masons Line, 1 (BC489)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Red) (PRS5-20)
- VESTIL Yellow Ergo Drum Truck With Scale 500 lb Capacity (DRUM-55-SCL)
- ZORO SELECT Plastic Chain, 2" x 12 ft.L, Yellow (PRCQ368561BL2)
- ZORO SELECT Plastic Chain, Yellow, Brass, 10 ft. L (966-35-10/0-2-960PB)
- ZORO SELECT Jack Chain, Single, Ni, Sz 14, 16 Lb, 100 Ft (2ZDF3)
- ZORO SELECT Chain, Dbl, Zinc, Sz #3, 90 Lb Load, 100 Ft (2ZDK1)
- ZORO SELECT Chain, Dbl, Zinc, Sz 4/0,365 Lb Load, 100 Ft (2ZDH9)
- ZORO SELECT Jack Chain, Single, SS, Sz 10, 43 Lb, 100 Ft (2ZDH2)
- PEERLESS Chain, Passing Link, 100 ft., 450 lb. (6072032)
- Zoro Select Chains