Shop All Chains
Zoro Select
Plastic Chain, Yellow, Brass, 10 ft. L
Mfr # 966-35-10/0-2-960PB
Zoro # G2010359
original price:
$45.89
27% off
new price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Application Outdoor or Indoor
- Color Yellow
- For Use With Crowd and Traffic Control Stanchions
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 966-35-10/0-2-960PB
- Zoro # G2010359
- Country of Origin United States
- Category Chains
Dimensions
Length | 10 ft |
Size | 1 in |
Details
Item | Plastic Chain |
Material | Plastic |
Finish | Brass |
Application | Outdoor or Indoor |
Color | Yellow |
For Use With | Crowd and Traffic Control Stanchions |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Plastic Chain, Length 10 ft, Color Yellow, Material Plastic, Finish Brass, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Crowd and Traffic Control Stanchions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (UG15)
- ZORO SELECT Floor Lck, Top Plate, 4-7/8 in H, 5 in Cstr (FL-LK-4E)
- BULLDOG WINCH Pressure Switch, Sealed 85psi ON - 105psi OFF (42060)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 32-51 (FF08-06)
- ZORO SELECT Plastic Chain, Yellow, Brass, 12 ft. L (966-35-12/0-2-960PB)
- ZORO SELECT Plastic Chain, 2" x 12 ft.L, Yellow (PRCQ368561BL2)
- ZORO SELECT Chain, Dbl, Galv, Sz 1/0,200 Lb Load, 100 Ft (2ZDJ3)
- ZORO SELECT Chain, Dbl, Galv, Sz #4, 70 Lb Load, 100 Ft (2ZDJ1)
- ZORO SELECT Chain, Dbl, Zinc, Sz 3/0,305 Lb Load, 100 Ft (2ZDH8)
- ZORO SELECT Chain, Dbl, Zinc, Sz 2/0,255 Lb Load, 100 Ft (2ZDH7)
- COOPER HAND TOOLS APEX Cooper Hand Tools Campbell 193-0990836 #8 Plastic Chain-Yellowin Square P (193-0990836)
- Zoro Select Chains, Ropes & Cables