Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 3 In x 300 ft, Yellow
Mfr # 80002-300
Zoro # G4741511
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in
- Overall Length 300 ft
- Material Polyethylene
- Finish Gloss
- Application Outdoor or Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80002-300
- Zoro # G4741511
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 3 in |
Overall Length | 300 ft |
Link Outside Width | 1.8 in |
Link Inside Length | 2.1 in |
Link Outside Length | 2.9 in |
Manufacturer Warranty Length | 5 yr |
Link Inside Width | 0.8 in |
Details
Item | Plastic Chain |
Color | Yellow |
Material | Polyethylene |
Finish | Gloss |
Application | Outdoor or Indoor |
For Use With | X-Treme Stanchions |
Standards | WBENC Certified |
Weight | 16 lb |
Resistance Properties | Rust Resistant, UV Resistant |
Link Thickness | 0.4 in |
Reflectivity | Non-Reflective |
Description
Plastic Chain, Length 300 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 2.9 in, Link Outside Width 1.8 in, Link Inside Length 2.1 in, Link Inside Width 0.8 in, Reflectivity Non-Reflective, Link Thickness 0.4 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With X-Treme Stanchions, Weight 16 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, L ( 9 ), Black/White (20-9-816-BL)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- CONDOR Gloves, Hi-Vis Orange, S, SlipOn, Unlined, PR (48WU09)
- 2W INTERNATIONAL High Viz Public Safety Vest, Regular, Blue (PWB503BL RG)
- ZORO SELECT Barrier Tape, Woven, 2 In x 200 ft, Red (BW2RBK200-200)
- ZORO SELECT S-Hook, 2 In., Red, Acetal, Gloss, PK10 (50305-10)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Black Plastic Chain (30003-50)
- ZORO SELECT Medium Duty Stanchion and Chain Kit (71106-6)
- ZORO SELECT Barrier Post Kit, 41" H, Red, Plastic Post (71005-6)
- ZORO SELECT Stanchion, Post Dia. 2", Yellow (93502)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 8.5 x 11 in. H Black Steel (HDSF-8511-H-BK-PR)
- Zoro Select Crowd Control Post & Ropes