Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 3 In x 100 ft, Yellow
Mfr # 80002-100
Zoro # G3786851
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in
- Overall Length 100 ft
- Material Polyethylene
- Finish Gloss
- Application Outdoor or Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 80002-100
- Zoro # G3786851
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 3 in |
Overall Length | 100 ft |
Manufacturer Warranty Length | 5 yr |
Link Inside Width | 1 in |
Link Inside Length | 2 in |
Link Outside Width | 2 in |
Link Outside Length | 3 in |
Details
Item | Plastic Chain |
Color | Yellow |
Material | Polyethylene |
Finish | Gloss |
Application | Outdoor or Indoor |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Standards | WBENC Certified |
Weight | 16 lb |
Link Thickness | 0 in |
Reflectivity | Non-Reflective |
Resistance Properties | Rust Resistant, UV Resistant |
Description
Plastic Chain, Length 100 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 3 in, Link Outside Width 2 in, Link Inside Length 2 in, Link Inside Width 1 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 16 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (2961)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458PF FLO PNK)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, 12PK (9694L)
- LYLE Stop Sign, 36" W, 36" H, English, Aluminum, Red (R1-1-36DA)
- ZORO SELECT Plastic Chain, 2 in. x 50 ft. L, Orange (50013-50)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Safety Orange Plastic Chain (50012-100)
- ZORO SELECT Post, Warning, 41 In H, Yellow, Use (33L677)
- ZORO SELECT 27" Ground Pole - Black, 6 pk (91203-6)
- ZORO SELECT Barrier Post Kit, 41" H, Ylw, Plastic Post (71302-4)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. White Plastic Chain (50001-100)
- RETRACTA-BELT PRIME Belt Barrier, Black/Yellow, Black ABS, PK2 (101YA-BYD-2PK)
- Zoro Select Crowd Control