Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 3 In x 100 ft, Red
Mfr # 80005-100
Zoro # G3786833
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in
- Overall Length 100 ft
- Material Polyethylene
- Finish Gloss
- Application Outdoor or Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80005-100
- Zoro # G3786833
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 3 in |
Overall Length | 100 ft |
Manufacturer Warranty Length | 5 yr |
Link Outside Width | 1.8 in |
Link Outside Length | 2.9 in |
Link Inside Width | 0.8 in |
Link Inside Length | 2.1 in |
Details
Item | Plastic Chain |
Color | Red |
Material | Polyethylene |
Finish | Gloss |
Application | Outdoor or Indoor |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Weight | 16 lb |
Standards | WBENC Certified |
Reflectivity | Non-Reflective |
Resistance Properties | Rust Resistant, UV Resistant |
Link Thickness | 0.4 in |
Description
Plastic Chain, Length 100 ft, Color Red, Material Polyethylene, Finish Gloss, Link Outside Length 2.9 in, Link Outside Width 1.8 in, Link Inside Length 2.1 in, Link Inside Width 0.8 in, Reflectivity Non-Reflective, Link Thickness 0.4 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 16 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN09-B (SCN09-B)
- REFRIGIWEAR Insulated Wool Grip Glove Green Med (0421RGRNMED)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, X-Large, 2000 PK, Blue (A14C14)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Orange (50013-500)
- ZORO SELECT 2" Gothic x 50 ft. Yellow Plastic Chain (53002-50)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Black/Yellow Plastic Chain (50029-100)
- ZORO SELECT Barrier Tape, Woven, 2 In x 200 ft, Red (BW2RBK200-200)
- ZORO SELECT 1.5" Master Link - Yellow, Acetal, 10 pk (30702-10)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Red Plastic Chain (30005-50)
- BANNER STAKES QLine Retractable Dual Belt Barrier, Black Post, Yellow "Caution - Do Not Enter" (AL6102B-D)
- Zoro Select Crowd Control