Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 3 In x 100 ft, Orange
Mfr # 80012-100
Zoro # G3786842
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in
- Overall Length 100 ft
- Material Polyethylene
- Finish Gloss
- For Use With Chain Stanchions, Cone Connectors, Poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 80012-100
- Zoro # G3786842
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 3 in |
Overall Length | 100 ft |
Link Inside Width | 0.8 in |
Link Outside Length | 2.9 in |
Manufacturer Warranty Length | 5 yr |
Link Inside Length | 2.1 in |
Link Outside Width | 1.8 in |
Details
Item | Plastic Chain |
Color | Safety Orange |
Material | Polyethylene |
Finish | Gloss |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Application | Outdoor or Indoor |
Standards | WBENC Certified |
Weight | 16 lb |
Resistance Properties | Rust Resistant, UV Resistant |
Reflectivity | Non-Reflective |
Link Thickness | 0.4 in |
Description
Plastic Chain, Length 100 ft, Color Safety Orange, Material Polyethylene, Finish Gloss, Link Outside Length 3 in, Link Outside Width 2 in, Link Inside Length 2 in, Link Inside Width 1 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 16 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard Spacer, Polycarbonate (STI-1331)
- SHOWA SHOWA 7166R Nitrile Fully Coated Glove, 12PK (7166R-10)
- MIGHTY LINE Caution Door Swing Area, Red, Floor Sign (CDSA36)
- BULLARD Fire Helmet, White, Fiberglass (US6WH)
- ZORO SELECT 1.5" Master Link - Yellow, Acetal, 10 pk (30702-10)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 100 ft, Polyethylene, Gloss Finish (50002-100)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Orange (71012-6)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Safety Green Plastic Chain (30014-50)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Safety Orange Plastic Chain (30012-50)
- ZORO SELECT Plastic Chain, 3 In x 100 ft, Black (80003-100)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Pol.Steel Snap Ends 8ft.Cotton Core (HDPP510Rope-80-HP-SE-PS)
- Zoro Select Crowd Control Post & Ropes