Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 3 In x 100 ft, Green
Mfr # 80014-100
Zoro # G4741642
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in
- Color Safety Green
- Overall Length 100 ft
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80014-100
- Zoro # G4741642
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 3 in |
Overall Length | 100 ft |
Link Outside Length | 3 in |
Manufacturer Warranty Length | 5 yr |
Link Inside Length | 2 in |
Link Outside Width | 2 in |
Details
Item | Plastic Chain |
Color | Safety Green |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Application | Outdoor or Indoor |
Finish | Gloss |
Weight | 16 lb |
Standards | WBENC Certified |
Link Thickness | 0 in |
Resistance Properties | Rust Resistant, UV Resistant |
Description
Plastic Chain, Length 100 ft, Color Safety Green, Material Polyethylene, Finish Gloss, Link Outside Length 3 in, Link Outside Width 2 in, Link Inside Length 2 in, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 16 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Contractor 1-D Full Body Harness, 1 Back D-ring, Navy/Yellow, Size UniFit (7016)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/9)
- CELLUCAP Bouffant Cap, PP, Wht, 18 in, PK1000 (B4HS)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Warranty Pk (115-SE)
- ZORO SELECT Barrier Post Kit, 41" H, Red, Plastic Post (71305-4)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Black Plastic Chain (30003-50)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Safety Green Plastic Chain (50014-50)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Orange (71112-6)
- ZORO SELECT Light Duty Stanchion, 41 In. H, Red, PK6 (91505-6)
- ZORO SELECT Stanchion, Post Dia. 3", Red (93605)
- BANNER STAKES PLUS Barricade, Red, Danger - Keep Out (PL4011)
- Zoro Select Crowd Control Post & Ropes