Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 2In x 160 ft., Red
Mfr # 50005-P
Zoro # G7539926
original price:
$160.99
24% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Overall Length 160 ft
- Material Polyethylene
- Finish Gloss
- For Use With Chain Stanchions, Cone Connectors, Poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50005-P
- Zoro # G7539926
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 160 ft |
Link Outside Width | 1 in |
Link Inside Width | 0 in |
Manufacturer Warranty Length | 5 yr |
Link Outside Length | 2 in |
Link Inside Length | 1 in |
Details
Item | Plastic Chain |
Color | Red |
Material | Polyethylene |
Finish | Gloss |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Standards | WBENC Certified |
Weight | 10 lb |
Resistance Properties | Fade Resistant, Rust Resistant, UV Resistant |
Link Thickness | 0 in |
Reflectivity | Non-Reflective |
Description
Plastic Chain, Length 160 ft, Color Red, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 10 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Healthcare Respirator, M, Blue, PK20 (1512)
- BRK Smoke and Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (SC7010LBLV)
- OAKLEY Oakley OHydrolix Cloth Fitted Face Mask (AOO9715AC-4RR)
- DUE NORTH Replacement Spikes, TungstenCarbide, PK100 (V3550670-O/S)
- ZORO SELECT Post, Warning, 41 In H, Yellow, Use (33L677)
- ZORO SELECT 1.5" S-Hook - Yellow, Acetal, 10 pk (30302-10)
- ZORO SELECT Plastic Chain, 3 ft.L, Yellow, Polyethylene (93202-6)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Green (71114-6)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Safety Orange Plastic Chain (30012-50)
- ZORO SELECT Light Duty Stanchion, 41 In. H, White, PK6 (91501-6)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Black/Yellow Plastic Chain (50029-100)
- Zoro Select Crowd Control Post & Ropes