Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 2In x 160 ft., Green
Mfr # 50014-P
Zoro # G7583283
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Safety Green
- Overall Length 160 ft
- Finish Gloss
- Application Outdoor or Indoor
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50014-P
- Zoro # G7583283
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 160 ft |
Size | 2 in |
Link Outside Width | 1 in |
Link Inside Length | 1 in |
Link Outside Length | 2 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Plastic Chain |
Color | Safety Green |
Finish | Gloss |
Application | Outdoor or Indoor |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Weight | 13 lb |
Standards | WBENC Certified |
Link Thickness | 0 in |
Resistance Properties | Fade Resistant, Rust Resistant, UV Resistant |
Description
Plastic Chain, Length 160 ft, Color Safety Green, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 13 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, XXL (D6323LCG-XXL)
- ZING Gate Valve Lockout, Fits Sz 2-1/2 to 5 (7104)
- BRADY Label, 5/16 in W, Indoor, White (M6C-318-498)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 87745-PK (87745-PK)
- ZORO SELECT Medium Duty Stanchion and Chain Kit (71106-6)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Black, 40" Height, 6 pk (96403-6)
- ZORO SELECT 2 in S-Hook - White, Acetal, 10 pk (50301-10)
- ZORO SELECT Plastic Chain, 1-1/2In x 200 ft., Green (30114)
- ZORO SELECT Plastic Chain, 10", 10 ft. L, Yellow, PK6 (72302-6)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Orange (71312-4)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 1 1/2 in x 200 ft, Polyethylene (30102)
- Zoro Select Crowd Control Post & Ropes