Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 2In x 125 ft., Green
Mfr # 50114
Zoro # G7476375
original price:
$76.89
5% off
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Color Safety Green
- Overall Length 125 ft
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50114
- Zoro # G7476375
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 125 ft |
Link Inside Width | 0 in |
Manufacturer Warranty Length | 5 yr |
Link Outside Width | 1 in |
Link Inside Length | 1 in |
Link Outside Length | 2 in |
Details
Item | Plastic Chain |
Color | Safety Green |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Finish | Gloss |
Application | Outdoor or Indoor |
Standards | WBENC Certified |
Weight | 10 lb |
Reflectivity | Non-Reflective |
Link Thickness | 0 in |
Resistance Properties | Rust Resistant, UV Resistant |
Description
Plastic Chain, Length 125 ft, Color Safety Green, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 10 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 12 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 12W)
- ENDURA MIG Welding Gloves, Cowhide Palm, L (398KGLBGL)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 M 105)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A1, PR (21-1818B/8M)
- ZORO SELECT 3" Diameter Plastic Stanchion - White, Height (4-pack) (99901-4)
- ZORO SELECT Post, Warning, 41 In H, Yellow, Use (33L677)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Blue (50006-100)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 125 ft, Polyethylene (50102)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Safety Orange Plastic Chain (50012-300)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Red Plastic Chain (50005-300)
- KIPP Filler Neck With Chain Steel, Comp:Steel, D=80 (K0471.77)
- Zoro Select Crowd Control