Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 20 ft, Yellow
Mfr # 77207
Zoro # G5833021
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Length 20 ft
- Includes 20 ft of Plastic Chain
- Material Plastic
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 77207
- Zoro # G5833021
- UPC # 754473772079
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 20 ft |
Details
Item | Plastic Chain |
Color | Yellow |
Includes | 20 ft of Plastic Chain |
Material | Plastic |
Finish | Unfinished |
Reflectivity | Non-Reflective |
Description
Plastic Chain, Length 20 ft, Color Yellow, Material Plastic, Finish Unfinished, Link Inside Length Not Applicable, Link Inside Width Not Applicable, Reflectivity Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Arizona (WS-D-1824-Arizona)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104343)
- KINCO GLOVES DRVR PEARL WHT M (92-M)
- TINGLEY Durascrim 48 in. Coat, L (C56207)
- ZORO SELECT 2" Master Link - Yellow, Acetal, 10 pk (50702-10)
- ZORO SELECT Barrier Post, 40 In. H, Black, PK6 (80943)
- ZORO SELECT 3" Diameter Plastic Stanchion - Black, (4-pack) (99903-4)
- ZORO SELECT Expandable Barricade, L 132 In x H 37 In (2956-00008)
- ZORO SELECT Chain Link, 2 In., Yellow, PE, PK36 (33L679)
- ZORO SELECT X-Treme Duty Stanchion - 46.5" Height, Yellow (2-pack) (92302-2)
- ZORO SELECT Plastic Chain, 1-1/2 In x 100 ft, Black (30003-100)
- Zoro Select Crowd Control Post & Ropes