Shop All Chains
Zoro Select
Plastic Chain, 2" x 12 ft.L, Yellow
Mfr # 49AW70
Zoro # G4036457
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- For Use With Stanchion Posts
- Application Create Barriers, Lanes
- Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 49AW70
- Zoro # G4036457
- Country of Origin China
- Category Chains
Dimensions
Length | 12 ft |
Size | 2 in |
Link Inside Width | 1.4 in |
Link Inside Length | 0.9 in |
Link Outside Width | 1.9 in |
Link Outside Length | 1.1 in |
Details
Item | Plastic Chain |
Material | Plastic |
Finish | Unfinished |
Color | Yellow |
For Use With | Stanchion Posts |
Application | Create Barriers, Lanes |
Reflectivity | Non-Reflective |
Description
Plastic Chain, Length 12 ft, Color Yellow, Material Plastic, Finish Unfinished, Link Outside Length 1.1 in, Link Outside Width 1.9 in, Link Inside Length 0.9 in, Link Inside Width 1.4 in, Reflectivity Non-Reflective, For Use With Stanchion Posts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A3E20B8C1P6)
- COTTERMAN 17 ft 8 in Fixed Ladder with Safety Cage, Steel, 15 Steps, Forward Exit, Powder Coated Finish (M15WC C1)
- ZORO SELECT Rigid Plate Caster, Polyolfin, 6 in, 900 lb (1ULL5)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST18-07)
- ZORO SELECT Plastic Chain, Yellow, Brass, 12 ft. L (966-35-12/0-2-960PB)
- ZORO SELECT Plastic Chain, Yellow, Brass, 10 ft. L (966-35-10/0-2-960PB)
- ZORO SELECT Chain, Dbl, Zinc, Sz #5, 55 Lb Load, 100 Ft (2ZDH3)
- ZORO SELECT Chain, Dbl, SS, Sz #1,155 Lb Load, 100 Ft (2ZDJ7)
- ZORO SELECT Chain, Dbl, Zinc, Sz #2,115 Lb Load, 100 Ft (2ZDH5)
- ZORO SELECT Jack Chain, Single, SS, Sz 16, 10 Lb, 100 Ft (2ZDG8)
- VESTIL 3/16 CHAIN YELLOW POWDER COAT (BOL-CHAIN)
- Zoro Select Chains