Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 2" Size, 25 ft. L, Red
Mfr # 51005-25
Zoro # G9643489
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 25 ft
- Finish Gloss
- For Use With Chain Stanchions, Cone Connectors, Poles
- Size 2 in
- Application Outdoor or Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51005-25
- Zoro # G9643489
- UPC # 00810001913588
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 25 ft |
Size | 2 in |
Overall Width | 3/32 in |
Manufacturer Warranty Length | 5 yr |
Link Inside Length | 1.4 in |
Link Outside Width | 1.3 in |
Link Inside Width | 0.6 in |
Link Outside Length | 2.1 in |
Details
Item | Plastic Chain |
Color | Red |
Finish | Gloss |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Application | Outdoor or Indoor |
Material | Polyethylene |
Weight | 3 lb |
Standards | WBENC Certified |
Resistance Properties | Fade Resistant, Rust Resistant, UV Resistant |
Reflectivity | Non-Reflective |
Description
Plastic Chain, Length 25 ft, Color Red, Material Polyethylene, Finish Gloss, Link Outside Length 2.1 in, Link Outside Width 1.3 in, Link Inside Length 1.4 in, Link Inside Width 0.6 in, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 3 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Not Responsible for Damage or Theft to Vehicles Left in Parking Lot Alum, 18" x 18", TG-1818-23543 (A-DES-TG-1818-23543)
- NMC Caution Keep Clear Anti-Slip Cleat (WFS626)
- BRADY Label, White/Red, Labels/Roll: 100 (B30-25-855-ANSIDA)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN55)
- ZORO SELECT 2" Master Link - Yellow, Acetal, 10 pk (50702-10)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 125 ft, Polyethylene (50102)
- ZORO SELECT Stanchion, Post Dia. 3", Red (93605)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Yellow Plastic Chain (50002-50)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, White (51001-100)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Black Plastic Chain (30003-50)
- ZORO SELECT Expandable Barricade, L 132 In x H 37 In (2956-00008)
- Zoro Select Crowd Control