Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 2 in. x 500 ft. L, Orange
Mfr # 50013-500
Zoro # G9496417
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Overall Length 500 ft
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
- Application Outdoor or Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50013-500
- Zoro # G9496417
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 500 ft |
Link Outside Width | 1.1 in |
Link Outside Length | 1.9 in |
Link Inside Width | 0.5 in |
Link Inside Length | 1.3 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Plastic Chain |
Color | Traffic Orange |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Application | Outdoor or Indoor |
Finish | Gloss |
Standards | WBENC Certified |
Weight | 31 lb |
Resistance Properties | Fade Resistant, Rust Resistant, UV Resistant |
Reflectivity | Non-Reflective |
Link Thickness | 0.2 in |
Description
Plastic Chain, Length 500 ft, Color Traffic Orange, Material Polyethylene, Finish Gloss, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 31 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Amber, Cast Aluminum, 120VAC (51XBRFA120A)
- MECHANIX WEAR MPact glove Large 10 Multicam (MECMPT-78-010)
- ECOBAILER Disposable Bailer, 199mL, Clear PVC, PK24 (ECOPVC-703)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 MRXV Series (16679)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Red (50005-500)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Yellow (50002-500)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW07)
- ZORO SELECT Plastic Chain, 2 in. x 100 ft. L, Orange (50013-100)
- ZORO SELECT Plastic Chain, 1-1/2" Sz, 25 ft. L, Yellow (30002-25)
- ZORO SELECT Barrier Post Kit, 41" H, Red, Plastic Post (71005-6)
- MARKAL Quik Stik Plus Oily Surface White (28880G)
- Zoro Select Crowd Control Post & Ropes