Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 2 in. x 50 ft. L, Orange
Mfr # 50013-50
Zoro # G9496392
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Color Traffic Orange
- Overall Length 50 ft
- Material Polyethylene
- Application Outdoor or Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50013-50
- Zoro # G9496392
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 50 ft |
Manufacturer Warranty Length | 5 yr |
Link Outside Length | 1.9 in |
Link Inside Length | 1.3 in |
Link Outside Width | 1.1 in |
Link Inside Width | 0.5 in |
Details
Item | Plastic Chain |
Color | Traffic Orange |
Material | Polyethylene |
Application | Outdoor or Indoor |
Finish | Gloss |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Standards | WBENC Certified |
Weight | 4 lb |
Link Thickness | 0.2 in |
Resistance Properties | Fade Resistant, Rust Resistant, UV Resistant |
Reflectivity | Non-Reflective |
Description
Plastic Chain, Length 50 ft, Color Traffic Orange, Material Polyethylene, Finish Gloss, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 4 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, White, S, PK12 (36136S)
- SAFETY TECHNOLOGY INTERNATIONAL Cvr For Photoelec Smoke Detect-Flush Mnt (STI-9713)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 3XL (J140-BLK 3XL REG)
- RADIANS Radians Arctic Radwear(R) Head Shade (RCS307)
- ZORO SELECT Carabiner Magnet Ring, 3", Black, PK6 (72103-6)
- ZORO SELECT Barrier Post Kit, 41" H, Ylw, Plastic Post (71002-6)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Black Plastic Chain (30003-50)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Safety Orange Plastic Chain (50012-100)
- ZORO SELECT 3" Diameter Plastic Stanchion - Red (4-pack) (99905-4)
- ZORO SELECT Plastic Chain, 1-1/2in x 500ft L, Yellow (30002-500)
- GLOBAL EQUIPMENT Mr. Chain Plastic Chain Barrier, 2"x100'L, Yellow (50002-100)
- Zoro Select Crowd Control