Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 2 In x 100 ft, Yellow
Mfr # 33L678
Zoro # G4988042
original price:
$69.16
9% off
new price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Color Yellow
- Overall Length 100 ft
- Material Polyethylene
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33L678
- Zoro # G4988042
- UPC # 190735465721
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 100 ft |
Link Outside Width | 1 in |
Link Inside Length | 1 in |
Link Outside Length | 2 in |
Manufacturer Warranty Length | 2 yr |
Link Inside Width | 0 in |
Details
Item | Plastic Chain |
Color | Yellow |
Material | Polyethylene |
Finish | Matte |
Weight | 7 lb |
Reflectivity | Non-Reflective |
Link Thickness | 0 in |
Description
Plastic Chain, Length 100 ft, Color Yellow, Material Polyethylene, Finish Matte, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, Weight 7 lb, Resistance Properties Not Applicable, Standards Not Applicable, Manufacturer Warranty Length 2 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Lap Splice Breakaway for U-Channel Posts (054-00034)
- JACKSON SAFETY Hard Hat, Ratchet (4-Point), Orange, 12 PK (14843)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H, PK6 (72/30 KA X 6)
- NMC Danger Flammable Sign, D126R (D126R)
- ZORO SELECT Stanchion, Post Dia. 2", White (93501)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Blue (51006-P)
- ZORO SELECT Medium Duty Stanchion and Chain Kit (71106-6)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Green (71114-6)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2007YC)
- ZORO SELECT 1.5" (#6, 38 mm.) x 100 ft. Yellow Plastic Chain (30002-100)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 7.5'Fl.Pnk Belt (M530-BK-FPK-75)
- Zoro Select Crowd Control