Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 2 in. x 100 ft. L, Orange
Mfr # 50013-100
Zoro # G9496401
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Overall Length 100 ft
- Material Polyethylene
- Application Outdoor or Indoor
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50013-100
- Zoro # G9496401
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 100 ft |
Link Inside Width | 0.5 in |
Link Outside Length | 1.9 in |
Link Outside Width | 1.1 in |
Link Inside Length | 1.3 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Plastic Chain |
Color | Traffic Orange |
Material | Polyethylene |
Application | Outdoor or Indoor |
Finish | Gloss |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Standards | WBENC Certified |
Weight | 7 lb |
Reflectivity | Non-Reflective |
Resistance Properties | Fade Resistant, Rust Resistant, UV Resistant |
Link Thickness | 0.2 in |
Description
Plastic Chain, Length 100 ft, Color Traffic Orange, Material Polyethylene, Finish Gloss, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 7 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100526)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S2520S)
- PYRAMEX Leather Driver, L, PR (GL3007CKBL)
- ACCUFORM Fire Extinguisher Tag, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS218PTP)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Blue (50006-100)
- ZORO SELECT 1.5" S-Hook - Yellow, Acetal, 10 pk (30302-10)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Black/Yellow (78254)
- ZORO SELECT 2" Master Link - Yellow, Acetal, 10 pk (50702-10)
- ZORO SELECT Barrier Post Kit, 41" H, Blk, Plastic Post (71003-6)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Black, 40" Height, 6 pk (96403-6)
- KASTAR Kastar 1138 Magnetic Back Retractable Test Leads 2 x 30Ft (KS1138)
- Zoro Select Crowd Control Post & Ropes