Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 2", 120 ft. L, Safety Green
Mfr # 51014-P
Zoro # G7313945
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Overall Length 120 ft
- Material Polyethylene
- Finish Gloss
- For Use With Chain Stanchions, Cone Connectors, Poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51014-P
- Zoro # G7313945
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 120 ft |
Link Inside Width | 0.6 in |
Link Outside Length | 2.1 in |
Link Inside Length | 1.4 in |
Manufacturer Warranty Length | 5 yr |
Link Outside Width | 1.3 in |
Details
Item | Plastic Chain |
Color | Safety Green |
Material | Polyethylene |
Finish | Gloss |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Application | Outdoor or Indoor |
Standards | WBENC Certified |
Weight | 13 lb |
Reflectivity | Non-Reflective |
Resistance Properties | Fade Resistant, Rust Resistant, UV Resistant |
Description
Plastic Chain, Length 120 ft, Color Safety Green, Material Polyethylene, Finish Gloss, Link Outside Length 2.1 in, Link Outside Width 1.3 in, Link Inside Length 1.4 in, Link Inside Width 0.6 in, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 13 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0006-GA_14x10)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A18A11)
- IMAK Wrist Wrap, Black, Lycra, M (IMAA20126)
- HONEYWELL SERVUS Size 14 Men's Steel Rubber Boot, Black (75109/14)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Green (71014-6)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Black Plastic Chain (50003-300)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-300)
- ZORO SELECT S-Hook, 2-13/16 in. L x 1-1/2 in. W Size (PRC242YL)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Green (71114-6)
- ZORO SELECT Light Duty Stanchion, 41 In. H, PK6 (91502-6)
- QUANTUM MARKETING GROUP Post Driver for Fiberglass Field Marker Posts, Property Markers (D-375)
- Zoro Select Crowd Control