Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 2", 120 ft. L, Red
Mfr # 51005-P
Zoro # G7287150
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Overall Length 120 ft
- Material Polyethylene
- Finish Gloss
- For Use With Chain Stanchions, Cone Connectors, Poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51005-P
- Zoro # G7287150
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 120 ft |
Manufacturer Warranty Length | 5 yr |
Link Outside Length | 2.1 in |
Link Inside Width | 0.6 in |
Link Outside Width | 1.3 in |
Link Inside Length | 1.4 in |
Details
Item | Plastic Chain |
Color | Red |
Material | Polyethylene |
Finish | Gloss |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Application | Outdoor or Indoor |
Standards | WBENC Certified |
Weight | 13 lb |
Reflectivity | Non-Reflective |
Resistance Properties | Fade Resistant, Rust Resistant, UV Resistant |
Description
Plastic Chain, Length 120 ft, Color Red, Material Polyethylene, Finish Gloss, Link Outside Length 2.1 in, Link Outside Width 1.3 in, Link Inside Length 1.4 in, Link Inside Width 0.6 in, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 13 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 0 Yellow 10PK (5150P-0)
- SAFTCART Short Cylinder Stand, 18" W x36" H, 14 lb. (260-1S)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Chemical Storage Area Sign, Landscape (OS-NS-P-1218-L-10569)
- MUTUAL INDUSTRIES 3X500 Reinforced Danger Tape 1Rl/Bx (17776-79-3000)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Blue (51006-P)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Yellow (51002-P)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, White (51001-P)
- ZORO SELECT Magnet Ring/Carabiner Kit, Black, PK2 (72103)
- ZORO SELECT Plastic Chain, 2In x 125 ft., Green (50114)
- ZORO SELECT Barrier Post Kit, 40" H, Ylw, Plastic Post (71102-6)
- MONTOUR LINE Stanchion Belt Barrier Removable Base Sat.Brass Post 9ft.Orange Belt (MX630R-SB-OR-90)
- Zoro Select Crowd Control