Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 2", 120 ft. L, Black
Mfr # 51003-P
Zoro # G7287141
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Color Black
- Overall Length 120 ft
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51003-P
- Zoro # G7287141
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 120 ft |
Link Inside Width | 0.6 in |
Link Outside Width | 1.3 in |
Manufacturer Warranty Length | 5 yr |
Link Inside Length | 1.4 in |
Link Outside Length | 2.1 in |
Details
Item | Plastic Chain |
Color | Black |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Finish | Gloss |
Application | Outdoor or Indoor |
Standards | WBENC Certified |
Weight | 13 lb |
Reflectivity | Non-Reflective |
Resistance Properties | Rust Resistant, UV Resistant |
Description
Plastic Chain, Length 120 ft, Color Black, Material Polyethylene, Finish Gloss, Link Outside Length 2.1 in, Link Outside Width 1.3 in, Link Inside Length 1.4 in, Link Inside Width 0.6 in, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 13 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV713FG (2XL))
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 130)
- CAIMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1869-6)
- ALLEGRO INDUSTRIES Constant Flow Airline Respirator, 12 psi (9920)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Red Plastic Chain (30005-50)
- ZORO SELECT Plastic Chain, 1-1/2in x 500ft L, Yellow (30002-500)
- ZORO SELECT Barrier Tape, Woven, 2 In x 200 ft, Red (BW2RBK200-200)
- ZORO SELECT Plastic Chain, 10", 10 ft. L, Yellow, PK6 (72302-6)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. White Plastic Chain (50001-300)
- ZORO SELECT Stanchion, Post Dia. 2", Yellow (93502)
- MONTOUR LINE Stanchion Post and Rope Pol.Steel Post Flat Top (C-PS-FL)
- Zoro Select Crowd Control