Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 2", 100 ft. L, Blue
Mfr # 51006-100
Zoro # G7287275
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 ft
- Finish Gloss
- Application Crowd Control, Outdoor or Indoor
- Material Polyethylene
- Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51006-100
- Zoro # G7287275
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 100 ft |
Size | 2 in |
Link Inside Length | 1.4 in |
Manufacturer Warranty Length | 5 yr |
Link Outside Length | 2.1 in |
Link Outside Width | 1.3 in |
Link Inside Width | 0.6 in |
Details
Item | Plastic Chain |
Color | Blue |
Finish | Gloss |
Application | Crowd Control, Outdoor or Indoor |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Weight | 10 lb |
Standards | WBENC Certified |
Resistance Properties | Fade Resistant, Rust Resistant, UV Resistant |
Reflectivity | Non-Reflective |
Description
Plastic Chain, Length 100 ft, Color Blue, Material Polyethylene, Finish Gloss, Link Outside Length 2.1 in, Link Outside Width 1.3 in, Link Inside Length 1.4 in, Link Inside Width 0.6 in, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 10 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Deluxe Manhole Lid Lifter (9401-20)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (910-07)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465M15 (465M15)
- RADIANS Radians Arctic Radwear(R) Head Shade (RCS307)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Safety Orange (51012-100)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. White Plastic Chain (50001-300)
- ZORO SELECT Barricade Board, 8inH, 96in L, Orange/White (137681)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Yellow Plastic Chain (30002-50)
- ZORO SELECT Barrier Tape, Woven, 2 In x 200 ft, Red (BW2RBK200-200)
- ZORO SELECT X-Treme Duty Stanchion - 46.5" Height, Yellow (2-pack) (92302-2)
- BANNER STAKES QLine Retractable Dual Belt Barrier, Black Post, Yellow "Caution - Do Not Enter" (AL6102B-D)
- Zoro Select Crowd Control