Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 10", 10 ft. L, Yellow, PK6
Mfr # 72302-6
Zoro # G7314207
product price: $133.99
/pk 6, $22.33/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Length 9 ft
- Material Polyethylene
- Application Outdoor or Indoor
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72302-6
- Zoro # G7314207
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 9 ft |
Details
Item | Plastic Chain |
Color | Yellow |
Material | Polyethylene |
Application | Outdoor or Indoor |
Finish | Gloss |
For Use With | 9 ft Wide Doors |
Weight | 2 lb |
Reflectivity | Non-Reflective |
Description
Plastic Chain, Length 9 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Inside Length Not Applicable, Link Inside Width Not Applicable, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With 9 ft Wide Doors, Weight 2 lb, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Men's Black Polyester/Cotton Jacket size L (LJ60BS RG L)
- LIFESECURE Complete 25-Person 1-Day Shelter-In-Place Combo Emergency Kit (31024)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (600-EA)
- CHILL-ITS BY ERGODYNE Cooling Towel, Bl, 40-7/8in.L x 9-3/4in.W (6602MF)
- ZORO SELECT Barrier Post Kit, 41" H, Wht, Plastic Post (71001-6)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2003NC)
- ZORO SELECT Stripped Medium Duty Stanchion, PK6 (96429-6)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Black (50003-25)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Yellow (33L678)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Blue (51006-100)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Yellow (PM412-30YA-RCV)
- Zoro Select Crowd Control