Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 1-1/2in x 500ft L, Yellow
Mfr # 30002-500
Zoro # G9496356
original price:
$337.59
20% off
new price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Overall Length 500 ft
- Material Polyethylene
- Finish Gloss
- Application Outdoor or Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30002-500
- Zoro # G9496356
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 1 1/2 in |
Overall Length | 500 ft |
Link Inside Width | 0.3 in |
Manufacturer Warranty Length | 5 yr |
Link Inside Length | 1 in |
Link Outside Length | 1.4 in |
Link Outside Width | 0.7 in |
Details
Item | Plastic Chain |
Color | Yellow |
Material | Polyethylene |
Finish | Gloss |
Application | Outdoor or Indoor |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Weight | 25 lb |
Standards | WBENC Certified |
Resistance Properties | Fade Resistant, Rust Resistant, UV Resistant |
Reflectivity | Non-Reflective |
Link Thickness | 0.2 in |
Description
Plastic Chain, Length 500 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 1.4 in, Link Outside Width 0.7 in, Link Inside Length 1 in, Link Inside Width 0.3 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 25 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (A010CA05)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113046)
- CONDOR Safety Sign, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, 474D09 (474D09)
- MECHANIX WEAR Coated Gloves, 8, PR (S1DC-05-008)
- ZORO SELECT Plastic Chain, 1-1/2 in. x 500 ft. L, Red (30005-500)
- ZORO SELECT Collapsible Barrier, 48 In. H (22NY03)
- ZORO SELECT Reflector, 2 In., Star White, PK6 (84003)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Yellow (19N881)
- ZORO SELECT Expandable Barricade, L 132 In x H 37 In (2956-00008)
- ZORO SELECT Plastic Chain, 10", 10 ft. L, Yellow, PK6 (72302-6)
- MONTOUR LINE Stanchion Post and Rope Pol.Steel Post Flat Top (C-PS-FL)
- Zoro Select Crowd Control Post & Ropes