Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 1-1/2In x 200 ft., Red
Mfr # 30105
Zoro # G7457073
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Overall Length 200 ft
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
- Application Outdoor or Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30105
- Zoro # G7457073
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 1 1/2 in |
Overall Length | 200 ft |
Link Inside Width | 0 in |
Manufacturer Warranty Length | 5 yr |
Link Outside Length | 1 in |
Link Outside Width | 1 in |
Link Inside Length | 1 in |
Details
Item | Plastic Chain |
Color | Red |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Application | Outdoor or Indoor |
Finish | Gloss |
Standards | WBENC Certified |
Weight | 9 lb |
Link Thickness | 0 in |
Resistance Properties | Rust Resistant, UV Resistant |
Reflectivity | Non-Reflective |
Description
Plastic Chain, Length 200 ft, Color Red, Material Polyethylene, Finish Gloss, Link Outside Length 1 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 9 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, EVA Foam/TPR/Spandex (SP2-91-010)
- RADIANS Safety Glasses, Amber Scratch-Resistant (MR0140ID)
- KEYSTONE SAFETY Disposable Shirt , Xl , White , Keyguard(R) , Pullover (ST-KG-XL)
- BROTHER Label, Black/White, .47" x 26.2 ft. (TZE231M)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 1 1/2 in x 200 ft, Polyethylene (30102)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Red Plastic Chain (50005-100)
- ZORO SELECT Square Barricade Feet, Silver, 60 In L (80BAREFT01)
- ZORO SELECT Light Duty Stanchion, 41 In. H, Red, PK6 (91505-6)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. White Plastic Chain (50001-100)
- ZORO SELECT Barrier Tape, Woven, 2 In, x 200 ft, Yellow (BW2YBK200-200)
- MONTOUR LINE Red Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-RD-25-BX)
- Zoro Select Crowd Control Post & Ropes