Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 1-1/2In x 200 ft., Green
Mfr # 30114
Zoro # G7473374
original price:
$168.71
35% off
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Overall Length 200 ft
- Material Polyethylene
- Finish Gloss
- For Use With Chain Stanchions, Cone Connectors, Poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30114
- Zoro # G7473374
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 1 1/2 in |
Overall Length | 200 ft |
Link Inside Width | 0 in |
Manufacturer Warranty Length | 5 yr |
Link Outside Length | 1 in |
Link Outside Width | 1 in |
Link Inside Length | 1 in |
Details
Item | Plastic Chain |
Color | Safety Green |
Material | Polyethylene |
Finish | Gloss |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Application | Outdoor or Indoor |
Weight | 9 lb |
Standards | WBENC Certified |
Reflectivity | Non-Reflective |
Resistance Properties | Fade Resistant, Rust Resistant, UV Resistant |
Link Thickness | 0 in |
Description
Plastic Chain, Length 200 ft, Color Safety Green, Material Polyethylene, Finish Gloss, Link Outside Length 1 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 9 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- BRADY Label, Yellow, 1.25in.Wx0.38in.H (THT-29-472-10-YL)
- HONEYWELL NORTH North 5500 Series Low Maintenance Half Mask Respirators, 550030L (550030L)
- DYMO Paper/Plastic Label Tape, 0.5"x13 ft., PK3 (12331)
- ZORO SELECT 1.5" (#6, 38 mm.) x 200 ft. Orange Plastic Chain (30112)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Black (50003-25)
- ZORO SELECT Plastic Chain, 1-1/2In x 200 ft., Red (30105)
- ZORO SELECT Plastic Chain, 2In x 125 ft., Green (50114)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2007YC)
- ZORO SELECT Plastic Chain, 2 in. x 100 ft. L, Orange (50013-100)
- BANNER STAKES Belt Barrier, Closed for Maintenance (PL4112)
- Zoro Select Crowd Control