Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 1-1/2" Size, 25 ft. L, Black
Mfr # 30003-25
Zoro # G9643297
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 25 ft
- Application Outdoor or Indoor
- Material Polyethylene
- Finish Gloss
- Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30003-25
- Zoro # G9643297
- UPC # 00851071008217
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 25 ft |
Size | 1 1/2 in |
Overall Width | 1 1/16 in |
Manufacturer Warranty Length | 5 yr |
Link Inside Width | 0 in |
Link Inside Length | 1 in |
Link Outside Length | 1 in |
Link Outside Width | 1 in |
Details
Item | Plastic Chain |
Color | Black |
Application | Outdoor or Indoor |
Material | Polyethylene |
Finish | Gloss |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Weight | 2 lb |
Standards | WBENC Certified |
Reflectivity | Non-Reflective |
Link Thickness | 0 in |
Resistance Properties | Rust Resistant, UV Resistant |
Description
Plastic Chain, Length 25 ft, Color Black, Material Polyethylene, Finish Gloss, Link Outside Length 1 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 2 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 4Xl, 21 PK, White, KleenGuard(TM) A30, Zipper (46107)
- SPILLTECH Spill Kit, Cabinet, Oil-Based Liquids (SPKO-WCAB)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 11, PR (11-618)
- PERFORMANCE TOOL 2x16'BLKYEL Grip Tape (W514)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Safety Orange Plastic Chain (50012-50)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 125 ft, Polyethylene (50102)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW07)
- ZORO SELECT Plastic Chain, 3 In x 100 ft, Black (80003-100)
- ZORO SELECT Barrier Post Kit, 41" H, Wht, Plastic Post (71001-6)
- ZORO SELECT Plastic Chain, 3 In x 300 ft, Black (80003-300)
- GEC Global Industrial Plastic Chain Barrier, 2inx50'L, Red (50005-50GL)
- Zoro Select Crowd Control Post & Ropes