Shop All Crowd Control Post & Ropes
Zoro Select
Plastic Chain, 1-1/2 in. x 500 ft. L, Red
Mfr # 30005-500
Zoro # G9496365
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Overall Length 500 ft
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
- Application Outdoor or Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30005-500
- Zoro # G9496365
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 1 1/2 in |
Overall Length | 500 ft |
Manufacturer Warranty Length | 5 yr |
Link Outside Width | 0.7 in |
Link Outside Length | 1.4 in |
Link Inside Length | 1 in |
Link Inside Width | 0.3 in |
Details
Item | Plastic Chain |
Color | Red |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Application | Outdoor or Indoor |
Finish | Gloss |
Standards | WBENC Certified |
Weight | 25 lb |
Reflectivity | Non-Reflective |
Link Thickness | 0.2 in |
Resistance Properties | Fade Resistant, Rust Resistant, UV Resistant |
Description
Plastic Chain, Length 500 ft, Color Red, Material Polyethylene, Finish Gloss, Link Outside Length 1.4 in, Link Outside Width 0.7 in, Link Inside Length 1 in, Link Inside Width 0.3 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 25 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Detector Tube, 2.5to30ppm, PK10 (72)
- MILWAUKEE TOOL Front Brim Red Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1228)
- MCR SAFETY Select Grade Driver Wing Thumb Co, L, PK12 (3214L)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (9CLG0)
- ZORO SELECT Plastic Chain, 1-1/2in x 500ft L, Yellow (30002-500)
- ZORO SELECT Rewind Reel, Red, 200 Ft Roll (WRR01RB)
- ZORO SELECT Plastic Chain, 1-1/2" Size, 25 ft. L, White (30001-25)
- ZORO SELECT Plastic Chain, 1-1/2 In x 100 ft, Black (30003-100)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-300)
- ZORO SELECT 1.5" (#6, 38 mm.) x 100 ft. White Plastic Chain (30001-100)
- BANNER STAKES PLUS Retractable Barrier Wall Mount Kit (PL4066)
- Zoro Select Crowd Control