Shop All Lab Carboys & Jugs
This Product is Discontinued
Zoro Select
Plastic Carboy, Low Profile, 4 Gal, w/Cap (Discontinued)
Mfr # CARB-4-LP
Zoro # G2663184
This Product is Discontinued
Key Features
- Labware Depth - English 12 in
- Material Plastic
- Labware Body Material Polyethylene (PE)
- Labware Height - English 6.5 in
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CARB-4-LP
- Zoro # G2663184
- UPC # 190735478349
- Country of Origin China
- Category Lab Carboys & Jugs
Dimensions
Labware Depth - English | 12 in |
Labware Height - English | 6.5 in |
Diameter | 13.5 in |
Depth | 12" |
Width | 13-1/2" |
Height | 6-1/2" |
Labware Width - English | 13.5 in |
Details
Material | Plastic |
Labware Body Material | Polyethylene (PE) |
Labware Closure Type | Screw On |
Includes | Threaded Cap |
Item | Rectangular Carboy |
Labware Basic Material | Plastic |
For Use With | Liquids or Solids |
Capacity | 4 gal. |
Labware Body Color | White |
Carboy/Jerrican/Jug Shape | Square |
Labware Closure Material | Polyethylene (PE) |
Includes Closure | Yes |
Autoclavable | No |
Type | Low Profile Carboy |
Color | Translucent |
Carboy/Jerrican/Jug Item | Carboy |
Labware Capacity - English | 4 gal |
Description
Rectangular Carboy, Autoclavable No, Includes Closure Yes, Includes Threaded Cap, For Use With Liquids or Solids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.