Shop All Lab Carboys & Jugs
This Product is Discontinued
Zoro Select
Plastic Carboy, 5 Gal, w/SS Handle and Cap (Discontinued)
Mfr # CARB-5-SSH
Zoro # G1192886
This Product is Discontinued
Key Features
- Labware Width - English 8.6562 in
- Labware Depth - English 12.5937 in
- Labware Body Material Polyethylene (PE)
- Includes Closure Yes
- Includes Stainless Steel Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CARB-5-SSH
- Zoro # G1192886
- UPC # 190735478363
- Country of Origin China
- Category Lab Carboys & Jugs
Dimensions
Labware Width - English | 8.6562 in |
Labware Depth - English | 12.5937 in |
Height | 14-15/16" |
Diameter | 8 21/32 in |
Depth | 12-19/32" |
Width | 8-21/32" |
Labware Height - English | 14.9375 in |
Closure Size | 4-1/4" |
Description
Rectangular Carboy, Autoclavable No, Includes Closure Yes, Includes Stainless Steel Handle, For Use With Liquids or Solids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.