Shop All Stainless Steel Balls
Zoro Select
Plastic Ball Stock, 3/16" dia., PK100
Mfr # BULK-PB-AC-5
Zoro # G7285155
product price: $4.89
/pk 100, $0.05/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Grade Standard
- Dia. Tolerance +/-0.002 in
- Weight 0.1 lb
- Rockwell Hardness R120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PB-AC-5
- Zoro # G7285155
- UPC # 193005349806
- Country of Origin China
- Category Stainless Steel Balls
Dimensions
Diameter | 3/16 in |
Dia. Tolerance | +/-0.002 in |
Plastic Diameter Tolerance | +/-0.002 in |
Plastic Diameter | 3/16 in |
Description
Plastic Ball Stock, Acetal Copolymer, Plastic Diameter 3/16 in, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Plastic Diameter Tolerance +/-0.002 in, Plastic Hardness Rockwell M90, White, Weight 0.1 lb, Grade Standard, Friction Coefficient 0.35, Plastic Clarity Opaque, 0.051 lb/cu in, Tensile Strength Rating Good, Water Absorption 0.22 Percent, Standards UL 94 HB, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Black Vinyl Seal 100 ft L, 1 3/8 in H (DD1201-100)
- RUBBER-CAL Gray Sheet Rubber - 1/16" Thick x 36" Width x 24" Length - Gray (20-156)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (7126_24_48)
- ZORO SELECT Welded Grating, Smooth, 24x1in., 36in. Span (24125S100-B3)
- ZORO SELECT Plastic Ball Stock, 1-1/2" dia. (BULK-PB-AC-17)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK100 (BULK-PB-AC-7)
- ZORO SELECT Plastic Ball Stock, 1/8" dia., PK100 (BULK-PB-AC-3)
- ZORO SELECT Plastic Ball Stock, 1/2" dia., PK50 (BULK-PB-AC-11)
- ZORO SELECT Plastic Ball Stock, 3/8" dia., PK100 (BULK-PB-AC-9)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK250 (BULK-PB-PP-7)
- ZORO SELECT Plastic Ball Stock, 3/8" dia., PK100 (BULK-PB-PP-9)
- Zoro Select Stainless Steel Balls