Shop All Stainless Steel Balls
Zoro Select
Plastic Ball Stock, 1/8" dia., PK100
Mfr # BULK-PB-NYL-3
Zoro # G7285189
product price: $3.79
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6/6
- Grade Standard
- Dia. Tolerance +/-0.002 in
- Weight 0.1 lb
- Rockwell Hardness R115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PB-NYL-3
- Zoro # G7285189
- UPC # 193005349875
- Country of Origin China
- Category Stainless Steel Balls
Dimensions
Diameter | 1/8 in |
Dia. Tolerance | +/-0.002 in |
Plastic Diameter Tolerance | +/-0.002 in |
Plastic Diameter | 1/8 in |
Description
Plastic Ball Stock, Nylon 6/6, Plastic Diameter 1/8 in, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Plastic Diameter Tolerance +/-0.002 in, Plastic Hardness Rockwell M85, Off-White, Weight 0.1 lb, Grade Standard, Friction Coefficient 0.25, Plastic Clarity Opaque, 0.041 lb/cu in, Tensile Strength Rating Excellent, Water Absorption 1.28 Percent, Standards UL 94 HB, Minimum Temperature -20 Degrees F, Maximum Temperature 210 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 3/16" Thick (PS-UHMW-ESD-2)
- MIDWEST FASTENER 1/4" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64334)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-59)
- USA INDUSTRIALS White PTFE Plastic Rod 3 ft L, 3/16 in Dia. (BULK-PR-PTFE-2)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK10 (BULK-PB-AC-13)
- ZORO SELECT Precision Ball, 316SS, 1/4 In, PK100 (4RJL7)
- ZORO SELECT Precision Ball, 302SS, 1/4 In, PK100 (4RJK8)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK250 (BULK-PB-PP-7)
- ZORO SELECT Plastic Ball Stock, 3/16" dia., PK100 (BULK-PB-AC-5)
- ZORO SELECT Plastic Ball Stock, 1" dia., PK10 (BULK-PB-AC-15)
- ZORO SELECT Precision Ball, 440CSS, 5/16In, Pk100 (4RJJ3)
- Zoro Select Stainless Steel Balls