Shop All Stainless Steel Balls
Zoro Select
Plastic Ball Stock, 1/4" dia., PK250
Mfr # BULK-PB-PP-7
Zoro # G7285487
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Grade Standard
- Dia. Tolerance +/-0.002 in
- Weight 0.1 lb
- Rockwell Hardness R105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PB-PP-7
- Zoro # G7285487
- UPC # 193005349950
- Country of Origin China
- Category Stainless Steel Balls
Dimensions
Diameter | 1/4 in |
Dia. Tolerance | +/-0.002 in |
Plastic Diameter | 1/4 in |
Plastic Diameter Tolerance | +/-0.002 in |
Description
Plastic Ball Stock, Polypropylene, Plastic Diameter 1/4 in, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Plastic Diameter Tolerance +/-0.002 in, Plastic Hardness Rockwell M85, White, Weight 0.1 lb, Grade Standard, Friction Coefficient 0.5, Plastic Clarity Semi-Clear, 0.033 lb/cu in, Tensile Strength Rating Poor, Water Absorption 0.01 Percent, Standards FDA, UL 94 HB, Minimum Temperature 0 Degrees F, Maximum Temperature 180 Degrees F, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0060 In, Width: 6" (22240)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R2-12)
- ZORO SELECT Rod, 4140, 3 In Dia x 1 Ft L, BHN 241 (2HKP7)
- ZORO SELECT Slotted Shim Kit 4 x 4", Stainless Steel, 130 PCS (36D711)
- ZORO SELECT Precision Ball, 440CSS, 1 In, PK2 (4RJK2)
- ZORO SELECT Plastic Ball Stock, 1/2" dia., PK50 (BULK-PB-AC-11)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK10 (BULK-PB-AC-13)
- ZORO SELECT Plastic Ball Stock, 1" dia., PK10 (BULK-PB-PP-15)
- ZORO SELECT Precision Ball, 302SS, 3/32 In, Pk100 (4RJK3)
- ZORO SELECT Precision Ball, 302SS, 1/4 In, PK100 (4RJK8)
- ZORO SELECT Precision Ball, 440CSS, 3/16In, Pk100 (4RJH8)
- Zoro Select Stainless Steel Balls