Shop All Stainless Steel Balls
Zoro Select
Plastic Ball Stock, 1" dia., PK5
Mfr # BULK-PB-NYL-15
Zoro # G7285268
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6/6
- Grade Standard
- Dia. Tolerance +/-0.002 in
- Weight 0.2 lb
- Rockwell Hardness R115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PB-NYL-15
- Zoro # G7285268
- UPC # 193005349936
- Country of Origin China
- Category Stainless Steel Balls
Dimensions
Diameter | 1 in |
Dia. Tolerance | +/-0.002 in |
Plastic Diameter Tolerance | +/-0.002 in |
Plastic Diameter | 1 in |
Description
Plastic Ball Stock, Nylon 6/6, Plastic Diameter 1 in, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Plastic Diameter Tolerance +/-0.002 in, Plastic Hardness Rockwell M85, Off-White, Weight 0.2 lb, Grade Standard, Friction Coefficient 0.25, Plastic Clarity Opaque, 0.041 lb/cu in, Tensile Strength Rating Excellent, Water Absorption 1.28 Percent, Standards UL 94 HB, Minimum Temperature -20 Degrees F, Maximum Temperature 210 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (973)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 60 In (2FJZ1)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 96" L x 48" W x 3/16" Thick (BULK-PS-PCT-8)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 3/4" Thick (PS-UHMW-RCY-27)
- ZORO SELECT Plastic Ball Stock, 1/8" dia., PK100 (BULK-PB-AC-3)
- ZORO SELECT Precision Ball, 302SS, 1/8 In, PK100 (4RJK4)
- ZORO SELECT Precision Ball, 440CSS, 5/16In, Pk100 (4RJJ3)
- ZORO SELECT Precision Ball, 302SS, 3/16 In, Pk100 (4RJK6)
- ZORO SELECT Precision Ball, 316SS, 1/4 In, PK100 (4RJL7)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK100 (BULK-PB-AC-7)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK250 (BULK-PB-PP-7)
- Zoro Select Stainless Steel Balls