Shop All Stainless Steel Balls
Zoro Select
Plastic Ball Stock, 1-1/2" dia.
Mfr # BULK-PB-AC-17
Zoro # G7285198
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Grade Standard
- Dia. Tolerance +/-0.002 in
- Weight 0.1 lb
- Rockwell Hardness R120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PB-AC-17
- Zoro # G7285198
- UPC # 193005349868
- Country of Origin China
- Category Stainless Steel Balls
Dimensions
Diameter | 1 1/2 in |
Dia. Tolerance | +/-0.002 in |
Plastic Diameter Tolerance | +/-0.002 in |
Plastic Diameter | 1 1/2 in |
Description
Plastic Ball Stock, Acetal Copolymer, Plastic Diameter 1 1/2 in, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Plastic Diameter Tolerance +/-0.002 in, Plastic Hardness Rockwell M90, White, Weight 0.1 lb, Grade Standard, Friction Coefficient 0.35, Plastic Clarity Opaque, 0.051 lb/cu in, Tensile Strength Rating Good, Water Absorption 0.22 Percent, Standards UL 94 HB, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Carbon Flat Stock, 2 In Wx24 In L (LC1824)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 25 ft. (X272BT-25)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-PC-63)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/2 In Hex x 6 Ft (2HJN7)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK100 (BULK-PB-AC-7)
- ZORO SELECT Plastic Ball Stock, 1/8" dia., PK100 (BULK-PB-AC-3)
- ZORO SELECT Plastic Ball Stock, 3/16" dia., PK100 (BULK-PB-AC-5)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK10 (BULK-PB-AC-13)
- ZORO SELECT Precision Ball, 302SS, 1/2 In, PK25 (4RJL1)
- ZORO SELECT Plastic Ball Stock, 1/2" dia., PK50 (BULK-PB-AC-11)
- ZORO SELECT Precision Ball, 440CSS, 3/8 In, PK50 (4RJJ5)
- Zoro Select Stainless Steel Balls