Shop All Identification Labels
Zoro Select
Plant Safety Label, 3-1/2 In. H, PK10
Mfr # 3XJU4
Zoro # G4763656
product price: $5.55
/pk 10, $0.55/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Material Vinyl
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z535, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3XJU4
- Zoro # G4763656
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Sign Legend Character Height | 1/2 in |
Description
Plant Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Dispose Of Chemicals, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bracket, Black/Yellow, Nylon, Thermoplastic (6GMP7)
- LYLE Decal, Warning Electrical Hazard, 5 x 3.5", LCU6-0003-RD_5X3.5 (LCU6-0003-RD_5X3.5)
- MEDLINE VersaShield STORM, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (MIIMG6113)
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-XL (SV051)
- ZORO SELECT Hard Hat Sticker Labels, PK10 (LHTL273)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK10, 8CMR9 (8CMR9)
- ZORO SELECT 2" Self-Adhesive Square Label, Pk200, 3VCT8 (3VCT8)
- ZORO SELECT Thermal Trnsfr Printr Lbls, 4x6-1/2in, PK4 (35YP15)
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP3 (3VCP3)
- ZORO SELECT 1/4" x 1/4" Dot Label, Pk1000 (3VCL2)
- NMC Symbol Co2 Battery Imo Label, IMO147R (IMO147R)
- Zoro Select Identification Labels