Shop All Landscape Fabric & Fertilizers
Zoro Select
Plant Protection Fabric, 6 x 250 ft.
Mfr # ULTIMATE6
Zoro # G3380918
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 x 250 ft
- Material Polypropylene
- Color White
- Product Type Plant Protection Fabric
- Overall Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ULTIMATE6
- Zoro # G3380918
- UPC # 042579815081
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 6 x 250 ft |
Overall Width | 6 ft |
Overall Length | 250 ft |
Details
Item | Plant Protection Fabric |
Material | Polypropylene |
Color | White |
Product Type | Plant Protection Fabric |
Description
Plant Protection Fabric, Overall Width 6 ft, Overall Length 250 ft, Material Polypropylene, Product Type Plant Protection Fabric, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 440cc 1 in. Shaft 4-Stroke Overhead Valve Portable Engine (XP18HP)
- DB ELECTRICAL Ignition Switch For Massey Ferguson 1100, 1130, 135, 150, 165 (1200-0908)
- FISKARS Tele Pruning Pruner (92406935)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-10X12)
- ZORO SELECT Plant Protection Fabric, 12 x 250 ft. (31NG34)
- ZORO SELECT Non-Woven Landscape Fabric, Polypropylene (31NG25)
- ZORO SELECT 8 ft x 112.5 ft Erosion Control Blanket, 65.6 lb Fabric Wt, Excelsior (AEC-SEGRN8)
- ZORO SELECT Plant Protection Fabric, 3 x 250 ft. (ULTIMATE3)
- ZORO SELECT Weed Barrier, Polypropylene, Black (31NG24)
- ZORO SELECT Plant Protection Fabric, 10 x 12 ft. (31NG33)
- GCI Architect's Choice Gray 3oz Spunbond Landscape Fabric 3'x300' (29503)
- Zoro Select Landscaping Materials