Shop All Landscape Fabric & Fertilizers
Zoro Select
Plant Protection Fabric, 10 x 12 ft.
Mfr # 31NG33
Zoro # G2806548
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 x 12 ft
- Material Polypropylene
- Color White
- Product Type Plant Protection Fabric
- Overall Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31NG33
- Zoro # G2806548
- UPC # 190735811030
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 10 x 12 ft |
Overall Length | 12 ft |
Overall Width | 10 ft |
Details
Item | Plant Protection Fabric |
Material | Polypropylene |
Color | White |
Product Type | Plant Protection Fabric |
Description
Plant Protection Fabric, Overall Width 10 ft, Overall Length 12 ft, Material Polypropylene, Product Type Plant Protection Fabric, Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Outdoor Bench, 96 in. L, 24 in. W, Green (4HUT5)
- DB ELECTRICAL Water Pump for John Deere Tractor - RE505981 RE500737 (1406-6207)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-16X20)
- AFTERMARKET Hydraulic Filter Fits Case International Harvester (84475542)
- ZORO SELECT Weed Barrier, Polypropylene, Black (31NG24)
- ZORO SELECT Root Feeder, Pistol Grip Design (12044)
- ZORO SELECT Plant Protection Fabric, 3 x 250 ft. (ULTIMATE3)
- ZORO SELECT Landscape Fabric, 3 x 250 ft., PU Material (P3)
- ZORO SELECT Plant Protection Fabric, 6 x 250 ft. (ULTIMATE6)
- ZORO SELECT 4 ft x 112.5 ft Erosion Control Blanket, 34 lb Fabric Wt, Excelsior (AEC-SEGRN4)
- SUN GRO Soil Garden 1 Cubic Foot (1411603.CFL001)
- Zoro Select Landscape Fabric & Fertilizers