Shop All Landscape Fabric & Fertilizers
Zoro Select
Plant Protection, 10FT x 12 Ft
Mfr # NS12
Zoro # G0264887
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 ft x 12 ft
- Material Polypropylene
- Color White
- Product Type Plant Protection Fabric
- Overall Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NS12
- Zoro # G0264887
- UPC # 042579123520
- Country of Origin India
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 10 ft x 12 ft |
Overall Length | 12 ft |
Overall Width | 10 ft |
Details
Item | Plant Protection Fabric |
Material | Polypropylene |
Color | White |
Product Type | Plant Protection Fabric |
Description
Plant Protection Fabric, Overall Width 10 ft, Overall Length 12 ft, Material Polypropylene, Product Type Plant Protection Fabric, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS 5-Way Test Strip Refill (00-AC492-01)
- ARS SB-UV321 Raker Toothing Arborist Blade for Poles / Hand Saws (31577)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece) (PW7104)
- ZORO SELECT 3 in x 50 ft Breathable Tree Roll Fabric, White, Polypropylene (TW3W)
- ZORO SELECT Root Feeder, Pistol Grip Design (12044)
- ZORO SELECT 4 ft x 112.5 ft Erosion Control Blanket, 34 lb Fabric Wt, Excelsior (AEC-SEGRN4)
- ZORO SELECT Woven Landscape Fabric, Polypropylene (31NG28)
- ZORO SELECT Non-Woven Landscape Fabric, Polypropylene (31NG25)
- ZORO SELECT Plant Protection Fabric, 6 x 250 ft. (ULTIMATE6)
- ZORO SELECT Landscape Fabric, 3 x 250 ft., PU Material (P3)
- JOBES Stakes Fruit Tree Jobes 5Pk (02012)
- Zoro Select Landscaping Materials