Shop All Black Pipe Fittings
Zoro Select
Plain, Carbon Steel Swage Nipple, Class XS
Mfr # 1994833101
Zoro # G2884469
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Swage Nipple
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1994833101
- Zoro # G2884469
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 in |
Overall Length | 3 1/2 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Description
Swage Nipple, Carbon Steel, WPB, Class Class XS, 1 in, Male, Plain, 1 1/4 in, 3/4 in, Male, Plain, 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Xt-35 - Thermal Expansion Tank (XT-35)
- KECKLEY 3/4", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (3/41THS-CI062P34-BOKI-KT7)
- LEGEND VALVE 1/2 X 14 T-552P PEX FROST FREE (108-146)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010824W)
- ZORO SELECT Plain, Carbon Steel Swage Nipple, Class XS (1984833101)
- ZORO SELECT FNPT x MNPT, Malleable Iron Street Elbow, 45 Degrees, Class 300 (1XKR6)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 600)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT2)
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FD0)
- ZORO SELECT Female Socket, Cast Iron Tapped 1/4 Bend (220326)
- PROPLUS 3/4 x 1/2 Black Malleable 90-Degree Elbow (45028)
- Zoro Select Black Pipe Fittings