Shop All Black Pipe Fittings
Zoro Select
Plain, Carbon Steel Swage Nipple, Class XS
Mfr # 1984833101
Zoro # G2884627
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Swage Nipple
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1984833101
- Zoro # G2884627
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 1/2" |
Overall Length | 3 1/2 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Swage Nipple, Carbon Steel, WPB, Class Class XS, 1 in, Male, Plain, 1 1/4 in, 1/2 in, Male, Plain, 13/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima Efx250.500.0100 Cp Sensor Faucet (3324058)
- ZORO SELECT 1-1/2" MNPT Galvanized Square Head Plug (5P914)
- USA INDUSTRIALS Needle Valve, Angled Fitting Style, 316 SS (ZUSA-VLV-103)
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI11)
- ZORO SELECT Plain, Carbon Steel Swage Nipple, Class XS (1994833101)
- ZORO SELECT Female Socket, Cast Iron 1/8 Bend (220616)
- ZORO SELECT FNPT, Forged Carbon Steel Pipe Union, High Pressure, Class 3000 (SUA-S1G9A)
- ZORO SELECT MNPT, Carbon Steel Hex Head Bull Plug (0338203664)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (5P463)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK7)
- ANVIL FNPT, Forged Steel Elbow (0361000409)
- Zoro Select Fittings