Shop All Black Pipe Fittings
Zoro Select
Plain, Carbon Steel Swage Nipple, Class XS
Mfr # 1494833101
Zoro # G2884618
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Swage Nipple
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1494833101
- Zoro # G2884618
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" x 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 3/8 in |
Overall Length | 3 in |
Description
Swage Nipple, Carbon Steel, WPB, Class Class XS, 3/4 in, Male, Plain, 1 in, 1/2 in, Male, Plain, 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Top-Line® Double Pantry Deck Mount Pre-Rinse Assembly (TLL50-1100-BRZ)
- ZURN Ball Valve Handle Repair Kit, 1 (RK1-BVHD)
- MACFAUCETS Electronic Soap Dispenser matching the FA444-17 automatic faucet (PYOS-17)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3186)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P499)
- ZORO SELECT Black Nipple, Welded, 1 1/2x16 (793ME3)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P479)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF3)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002850)
- ZORO SELECT Female Socket, Cast Iron Upright Wye (221652)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-916BC)
- Zoro Select Fittings