Shop All Black Pipe Fittings
Zoro Select
Plain, Carbon Steel Swage Nipple, Class XS
Mfr # 0984833101
Zoro # G2884548
$20.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Swage Nipple
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0984833101
- Zoro # G2884548
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 1/4" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 2 3/4 in |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side B Outside Diameter | 1/2 in |
Description
Swage Nipple, Carbon Steel, WPB, Class Class XS, 1/2 in, Male, Plain, 13/16 in, 1/4 in, Male, Plain, 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stream Straightener (58744)
- MOEN Aspen 24" Towel Bar Bright Chrome (BP5824CH)
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/8" Pipe Size (VS1202P-2-2)
- DWYER INSTRUMENTS Ss Y Strainer, 1 Sst YStrainer (SYS-04)
- ZORO SELECT Socket Weld, Black Forged Steel Cap, Class 3000 (1MNW2)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220822)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (2WU36)
- ZORO SELECT Socket Weld, Black Forged Steel 45 Degree Elbow (1MNN5)
- ZORO SELECT Black Nipple, Seamless, 3/4x2 (793PZ7)
- ZORO SELECT Black Nipple, Seamless, 1 1/2x2 (793R10)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913647)
- Zoro Select Fittings