Shop All Black Pipe Fittings
Zoro Select
Plain, Carbon Steel Swage Nipple, Class STD
Mfr # 1494533101
Zoro # G2884161
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Swage Nipple
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1494533101
- Zoro # G2884161
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" x 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 in |
Overall Length | 3 in |
Fitting Side B Outside Diameter | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Swage Nipple, Carbon Steel, WPB, Class Class STD, 3/4 in, Male, Plain, 1 in, 1/2 in, Male, Plain, 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-8-MA16)
- NIBCO Reducing Wye, Cast Bronze, C x C x C (810R 2X2X11/2)
- REDHAT 240V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G409)
- ZURN Floor Interceptor, 2 In Pipe Dia (Z1180-2IP)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD034)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMX6)
- ZORO SELECT Female Socket, Cast Iron Double Combination Wye and 1/8 Bend (221810)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MNC8)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P569)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNL8)
- LEGEND VALVE 1-1/2" BLACK CAP (350-487C)
- Zoro Select Black Pipe Fittings