Shop All Pivot Hinges
Zoro Select
Pivot Wheel, Nylon, White, L 7/8 In
Mfr # 1XMX7
Zoro # G3375924
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Width (In.) 7/8 in
- Length (In.) 7/8 in
- Finish White
- Height (In.) 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1XMX7
- Zoro # G3375924
- UPC # 190735034347
- Country of Origin China
- Category Pivot Hinges
Dimensions
Width (In.) | 7/8 in |
Length (In.) | 7/8 in |
Height (In.) | 1 15/16 in |
Roller Width/Dia. (In.) | No Roller |
Details
Item | Rivot Wheel |
Material | Nylon |
Finish | White |
Type | Bi-Fold Door |
For Use With | Bi-Fold Doors |
Construction | Nylon |
Hardware | Not included |
Description
Rivot Wheel, Bi-Fold Door, Nylon, -, White Finish, Length (In.) 7/8 in, Height (In.) 1 15/16 in, Width (In.) 7/8 in, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) No Roller, - Mounting, Mounting Hole Size (In.) -, - Bearings, Nylon, Hardware Not Included, Requires -, For Use With Bi-Fold Doors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS 300SD - Sliding Door Plunger Lock - N Series National - 26D - Satin Chrome KD (OLY-300SD-26D78-KD)
- IDESIGN Garment Hook Otd Chrome (76600)
- ZORO SELECT Flange Gasket, 3/4 in., 1/16 in., Green (4401RG-0150-062-0075)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Chrome, Threaded Holes (BP867CS26D)
- ZORO SELECT Bracket and Pivot Set, Steel, L 3 5/16 In (1XMX8)
- ZORO SELECT Pivot Bracket, Steel, Plated (7-241-5)
- ZORO SELECT Door Pivot Bracket, Steel, 1-27/32"L (7-200-5)
- ZORO SELECT Pivot Pin, Steel, Plated (1-123)
- ZORO SELECT Door Top Pivot, Nylon/Steel, 2-1/4"L (2-110)
- ZORO SELECT Door Bottom Pivot, Nylon/Steel, 2"L (2-63)
- IVES Top Pivot Hinge, 600 lbs Maximum Door Weight, US26D (7226 TOP US26D)
- Zoro Select Pivot Hinges