Shop All Door Repair
Zoro Select
Pivot Pawl Latch, Keyed, Blk Powder Coated
Mfr # 1XPC8
Zoro # G0362284
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Locking
- Finish Black Powder Coated
- Catch/Latch Finish Black Powder Coated
- Catch/Latch Height 7/8 in
- Catch/Latch Width 6 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1XPC8
- Zoro # G0362284
- UPC # 190735035351
- Country of Origin China
- Category Door Repair
Dimensions
Catch/Latch Height | 7/8 in |
Catch/Latch Width | 6 11/16 in |
Catch/Latch Length | 1-7/8" |
Catch/Latch Depth | 1 7/8 in |
Mounting Hole Dia. | 3/16 in |
Mounting Hole Diameter | 3/16 in |
Details
Item | Door Latch |
Locking/Nonlocking | Locking |
Finish | Black Powder Coated |
Catch/Latch Finish | Black Powder Coated |
Catch/Latch Material | Steel |
Catch/Latch Type | Push-to-Close |
Catch/Latch Opening Action | Push |
Material | Steel |
Grip | 1 1/2 in |
Adjustable | No |
Shop By | Closeouts |
Color | Black |
Hardware | Not Included |
ANSI/BHMA Finish | Black Suede Powder Coated, Sprayed |
Description
Door Latch, Push-to-Close, Push, Adjustable No, Locking, Catch/Latch Material Steel, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 7/8 in, Catch/Latch Width 6 11/16 in, Catch/Latch Depth 1 7/8 in, Grip 1 1/2 in, Mounting Hole Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 13/16 in., Right Hand Drawer Track Roller (2 Pack) (R 7148)
- DON-JO 2-1/4" Full Lip Strike with 3" Extended Lip (EL103605)
- DIABLO Hinge Mort Rtr Bit 1/2"D (DR16560)
- MSI Arabescato Venato White SAMPLE Honed Marble Subway Tile (ZOR-NS-0040-SAM)
- ZORO SELECT Slam Latch, Nonlocking, Black Plastic (1XPD8)
- ZORO SELECT Push to Close Latch, Keyed, Chrome (1XPD2)
- ZORO SELECT Swell Latch, Nonlock, Black Powder Coated (1XPA4)
- ZORO SELECT Push to Close Latch, Nonlock, Bl Pwdr Coat (1XPD4)
- WRIGHT PRODUCTS Keyed Patio Door Latch, Aluminum (VK1104)
- BEST Deadlocking Latch Only, for 7KC Cylindrical Locks (7KCL2626)
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAA3)
- Zoro Select Door Accessories