Shop All Pivot Hinges
Zoro Select
Pivot Bracket, Steel, Plated
Mfr # 7-241-5
Zoro # G4435407
product price: $6.45
/pk 5, $1.29/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Nylon
- Width (In.) 1 1/8 in
- Finish Steel Plated
- Length (In.) 2 1/4 in
- Height (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7-241-5
- Zoro # G4435407
- UPC # 715384001993
- Country of Origin United States
- Category Pivot Hinges
Dimensions
Width (In.) | 1 1/8 in |
Length (In.) | 2 1/4 in |
Height (In.) | 1 3/16 in |
Roller Width/Dia. (In.) | No Roller |
Details
Item | Pivot Bracket |
Material | Metal, Nylon |
Finish | Steel Plated |
Type | Folding |
Color | Gray |
Mounting | Door |
Bearings | Steel |
Construction | Steel |
Requires | Hardware |
Hardware | Included |
Number of Wheels | 0 |
Includes | Hardware |
For Use With | Closet Door |
Description
Pivot Bracket, Folding, Steel, Gray, Steel Plated Finish, Length (In.) 2 1/4 in, Height (In.) 1 3/16 in, Width (In.) 1 1/8 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bi-Fold Closet Door, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Roughneck Gasket, Grade E, 6 In. (0390077592)
- PRIME-LINE Drawer Track Repair Kit, Metal Track, 22-1/2 in. Long 1 Kit (R 7125)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 33 lb., Steel (4EVN4)
- PRIME-LINE 2PK 125Pat Roller Kit, 2PK (D 1796)
- ZORO SELECT Bottom Pivot, Steel, Plated (2-106)
- ZORO SELECT Pivot Pin, Steel, Plated (1-123)
- ZORO SELECT Pivot Set, Steel, Plated (7-221A-5)
- ZORO SELECT Door Bottom Pivot, Nylon/Steel, 2"L (2-63)
- ZORO SELECT Door Top Pivot, Nylon, 1-3/4"L (2-62)
- ZORO SELECT Door Top Pivot, Nylon/Steel, 2-1/4"L (2-110)
- PRIMELINE TOOLS 7/16 in. Bi-Fold Door Bottom Pivot with Adjustable Grooved Steel Tip (2 Pack) (N 6696)
- Zoro Select Door Hinges