Shop All Pivot Hinges
Zoro Select
Pivot Bracket, Steel, Plated
Mfr # 7-226-5
Zoro # G4435300
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width (In.) 3/4 in
- Length (In.) 1 3/4 in
- Finish Steel Plated
- Height (In.) 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7-226-5
- Zoro # G4435300
- UPC # 715384705600
- Country of Origin United States
- Category Pivot Hinges
Dimensions
Width (In.) | 3/4 in |
Length (In.) | 1 3/4 in |
Height (In.) | 17/32 in |
Roller Width/Dia. (In.) | No Roller |
Details
Item | Pivot Bracket |
Material | Steel |
Finish | Steel Plated |
Type | Folding |
Color | Gray |
Mounting | Door |
Includes | Hardware |
Requires | Hardware |
Bearings | Steel |
Number of Wheels | 0 |
Hardware | Included |
Construction | Steel |
For Use With | Closet Door |
Description
Pivot Bracket, Folding, Steel, Gray, Steel Plated Finish, Length (In.) 1 3/4 in, Height (In.) 17/32 in, Width (In.) 3/4 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bi-Fold Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Pocket Pull Flush Handle Black (S P1-30-101-11)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA (40MPU-400)
- DELTANA Extension Flush Bolt, Solid Brass Bright Brass 18" (18EFBZ3)
- J.W. WINCO JW Winco GN70.1-40-ZB Adhesive Disc (70.1-40-ZB)
- ZORO SELECT Door Bottom Pivot, Nylon/Steel, 2"L (2-63)
- ZORO SELECT Bracket and Pivot Set, Steel, L 3 5/16 In (1XMX8)
- ZORO SELECT Door Pivot Bracket, Steel, 1-27/32"L (7-200-5)
- ZORO SELECT Pivot Pin, Steel, Plated (2-121)
- ZORO SELECT Door Top Pivot, Nylon, 1-3/4"L (2-62)
- ZORO SELECT Pivot Bracket, Steel, Plated (7-241-5)
- PRIME-LINE Door Hinge Commercial Smooth Pivot, 3-1/2 in. x 3-1/2 in. w/ Square Corners, Satin Brass 3 Pack (U 1156263)
- Zoro Select Door Hinges