Shop All Pivot Hinges
Zoro Select
Pivot Bracket, Steel, Plated
Mfr # 7-220N
Zoro # G4792133
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5/8 in
- Material Steel
- Finish Steel Plated
- Length (In.) 3 3/4 in
- Height (In.) 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7-220N
- Zoro # G4792133
- UPC # 715384705488
- Country of Origin China
- Category Pivot Hinges
Dimensions
Width (In.) | 5/8 in |
Length (In.) | 3 3/4 in |
Height (In.) | 9/16 in |
Details
Item | Pivot Bracket |
Material | Steel |
Finish | Steel Plated |
Type | Folding |
Color | Gray |
Mounting | Door |
Requires | Hardware |
Hardware | Included |
For Use With | Closet Door |
Construction | Steel |
Bearings | Steel |
Includes | Hardware |
Description
Pivot Bracket, Folding, Steel, Gray, Steel Plated Finish, Length (In.) 3 3/4 in, Height (In.) 9/16 in, Width (In.) 5/8 in, Door Mounting, Steel Bearings, Steel, Hardware Included, Requires Hardware, For Use With Bi-Fold Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Antique Nickel Faceplate EMFPR15A (EMFPR15A)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Polished Brass (P5011PB)
- GARDNER SPRING Ball Bearing Disc Spring for Bearing Size 6207 (BB-29)
- CORBIN RUSSWIN Entrance or Office Mortise Lockbody Only, Oil Rubbed Bronze (ML2053 LL 613)
- ZORO SELECT Door Top Pivot, Nylon, 1-3/4"L (2-62)
- ZORO SELECT Pivot Pin, Steel, Plated (2-121)
- ZORO SELECT Pivot Pin, Steel, Plated (1-123)
- ZORO SELECT Pivot Bracket, Steel, Plated (7-241-5)
- ZORO SELECT Door Bottom Pivot, Nylon/Steel, 2"L (2-63)
- ZORO SELECT Door Pivot Bracket, Steel, 1-27/32"L (7-200-5)
- DELTANA Satin Chrome Pivot Base (PB985U26D)
- Zoro Select Door Hinges